SCOURING PAD, FIBRE/RESIN, 9 IN L, 6 IN W, ¼ IN H, GREEN, 20 PK
SCOURING PAD, FIBRE/RESIN, 9 IN L, 6 IN W, ¼ IN H, GREEN, 20 PK
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This Scotch-Brite series scouring pad is made of fibre, resin, is resistant to chemicals, along with a 1/4 inch thickness. It also is for use with the following applications: general purpose. This scouring pad meets the standards for HACCP.
Technical Specs
Item Scouring Pad
Product Type Scouring Pad
Overall Width 6 in
Thickness 1/4 in
Pad Colour Green
Standards HACCP
Application General Purpose
Resistance Properties Chemical-Resistant
Material Fibre, Resin
Overall Length 9 in
Overall Height 1/4 in
Antimicrobial Not Antimicrobial
Series Scotch-Brite
Abrasive Style Fibre, Mineral, Resin
Includes Handle Handle Not Included
Country of Origin Canada
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.17
/ pkg.
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.12
/ pkg.
ABILITY ONE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.80
/ pkg.