!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCOURING PAD, FIBRE/MINERAL/RESIN, 4½ IN L, 3 IN W, ¾ IN H, GREEN

SCOURING PAD, FIBRE/MINERAL/RESIN, 4½ IN L, 3 IN W, ¾ IN H, GREEN

SCOTCH-BRITE

SCOURING PAD, FIBRE/MINERAL/RESIN, 4½ IN L, 3 IN W, ¾ IN H, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCOURING PAD, FIBRE/MINERAL/RESIN, 4½ IN L, 3 IN W, ¾ IN H, GREEN

SCOURING PAD, FIBRE/MINERAL/RESIN, 4½ IN L, 3 IN W, ¾ IN H, GREEN

SCOTCH-BRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMH96503X4.5
  • Mfr. Model # H-9650-3X4.5
  • UNSPSC # 47131602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Product Details

This Scotch-Brite series scouring pad is made of fibre, mineral, resin, is resistant to chemicals, along with a 3/4 inch thickness. It also is for use with the following applications: general purpose. This scouring pad meets the standards for HACCP.

Technical Specs

  • ItemScouring Pad
  • Product TypeScouring Pad
  • Overall Width3 in
  • Thickness3/4 in
  • Pad ColourGreen
  • StandardsHACCP
  • ApplicationGeneral Purpose
  • Resistance PropertiesChemical-Resistant
  • Material Fibre, Mineral, Resin
  • Overall Length 4 1/2 in
  • Overall Height 3/4 in
  • Antimicrobial Not Antimicrobial
  • Series Scotch-Brite
  • Abrasive Style Fibre, Mineral, Resin
  • Includes Handle Handle Not Included
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list