!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SURFACE CONDITIONING BELT, NON-WOVEN, MEDIUM, MAROON, 18 X 3/4 IN, ALUMINUM OXIDE/NYLON

SURFACE CONDITIONING BELT, NON-WOVEN, MEDIUM, MAROON, 18 X 3/4 IN, ALUMINUM OXIDE/NYLON

3M

SURFACE CONDITIONING BELT, NON-WOVEN, MEDIUM, MAROON, 18 X 3/4 IN, ALUMINUM OXIDE/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURFACE CONDITIONING BELT, NON-WOVEN, MEDIUM, MAROON, 18 X 3/4 IN, ALUMINUM OXIDE/NYLON

SURFACE CONDITIONING BELT, NON-WOVEN, MEDIUM, MAROON, 18 X 3/4 IN, ALUMINUM OXIDE/NYLON

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.80 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMSB15899
  • Mfr. Model # SB15899
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 1350
  • Shipping Weight 0.036 lbs

Product Details

This non-woven surface conditioning belt has a medium grit and is used for cleaning, finishing, blending, and deburring applications. It has an aluminum oxide abrasive and a reinforced nylon backing material. This maroon belt measures 18 x 3/4 inches.

Technical Specs

  • ItemSanding Belt
  • Abrasive TypeNon-Woven
  • GritMed
  • GradeMedium
  • Overall Width3/4 in
  • Backing MaterialNylon
  • Bond TypeResin
  • Abrasive Material Aluminum Oxide
  • Coating Coverage Not Applicable
  • Series Scotch-brite(TM)
  • Overall Length 18 in
  • Resistance Properties Load
  • Flexibility Type Semi-Flexible
  • Colour Maroon

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list