SCORPION NYLON FLASHLIGHT HOLSTER, HOOK AND LOOP, BLACK, FOR STREAMLIGHT
SCORPION NYLON FLASHLIGHT HOLSTER, HOOK AND LOOP, BLACK, FOR STREAMLIGHT
STREAMLIGHT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This nylon holster is designed for use with Strion flashlight models SLT74002, SLT74003, SLT74301, SLT74500, and SLT74502.
Technical Specs
- ItemHolster
- Compatible with BrandStreamlight
- Mount TypeLoop
- MaterialNylon
- Overall Length10 in
- Product TypeHolster
- Colour Black
- Compatible with Manufacturer Model Number 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74353, 74361, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74509, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 88031, 88040, 88062, 88063, 88064, 88065, 88082, 88083, 88084, 88085, 88600, 88601, 88602, 88603, 88604, 88605, 88610, 88611, 88612, 88613, 88614, 88615
- Includes Holster (Nylon)
- Overall Height 2 in
- Overall Width 6 in
- Country of Origin China
(subject to change)