!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCOOP HAZARDOUS MATERIALS 82OZ

SCOOP HAZARDOUS MATERIALS 82OZ

VIKAN

SCOOP HAZARDOUS MATERIALS 82OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCOOP HAZARDOUS MATERIALS 82OZ

SCOOP HAZARDOUS MATERIALS 82OZ

VIKAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RMC65008
  • Mfr. Model # 65008
  • UNSPSC # 48101803
  • CATALOGUE PAGE # 729
  • Shipping Weight 0.63 lbs

Product Details

Hand scoop, 82 oz. Size 15 in. x 6.5 in. x 3.5 in. Colour: Yellow.

Technical Specs

  • ItemLarge Scoop
  • Capacity82 Oz.
  • Overall Width6 1/2 in
  • Handle Length5"
  • Design1 - Piece
  • FeaturesColour-Coded, Sterilizable, Chemical Resistant, No Seams or Cracks for Bacterial Growth
  • Metal DetectableNo
  • Type Hand Scoop
  • Overall Length 15 in
  • Overall Height 3 3/4 in
  • Colour Purple
  • Material Polypropylene
  • Working Temp. -22 Degrees F/-30 Degrees C to 176 Degrees F/80 Degrees C
  • Meets/Exceeds FDA Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list