Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
SCOOP HAND 128 OZ. GREEN
SCOOP HAND 128 OZ. GREEN
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Hand scoop, 128 oz. Size 11 in. x 9 in. x 7 in. Colour: Green.
Technical Specs
- ItemMega Scoop Dipper
- Capacity128 oz.
- Overall Width8 23/32 in
- Handle Length5-1/8"
- Design1-Piece
- FeaturesColour-Coded, Sterilizable, Chemical Resistant, No Seams or Cracks for Bacterial Growth
- Metal DetectableNo
- Type Hand Scoops
- Overall Length 11 in
- Overall Height 7 5/16 in
- Colour Green
- Material Polypropylene
- Working Temp. -22 Degrees to 176 Degrees F
- Meets/Exceeds FDA-approval on Material
- Country of Origin United States
(subject to change)
Alternate Products
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.52
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.52
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.52
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.28
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All