!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKET OUTLET WITH USB CHARGER, 125 V AC, 1.8 IN D, ALMOND HOUSING, 2 POLES

SOCKET OUTLET WITH USB CHARGER, 125 V AC, 1.8 IN D, ALMOND HOUSING, 2 POLES

SQUARE D

SOCKET OUTLET WITH USB CHARGER, 125 V AC, 1.8 IN D, ALMOND HOUSING, 2 POLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET OUTLET WITH USB CHARGER, 125 V AC, 1.8 IN D, ALMOND HOUSING, 2 POLES

SOCKET OUTLET WITH USB CHARGER, 125 V AC, 1.8 IN D, ALMOND HOUSING, 2 POLES

SQUARE D

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TLQSQR55141LA
  • Mfr. Model # SQR55141LA
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Product Details

This socket outlet with usb charger has two poles, and a voltage rating of 125V AC. It has the following resistance properties: tamper resistant, plus it measures 1.8 inch depth. This socket outlet with usb charger meets the standards for cULus, FCC Part 15 class B, ICES-003, UL 1310, UL 498. It is almond.

Technical Specs

  • ItemSocket Outlet,w/USB Charger
  • Housing ColourAlmond
  • Number of USB Ports2
  • Resistance PropertiesTamper Resistant
  • Voltage Rating125V AC
  • Wiring MethodBack
  • Face Plate Width1.7 in
  • Mount TypeFlush
  • Number of Poles2
  • Contact MaterialPlastic
  • Current Rating 15 A
  • Number of Outlets 2
  • Receptacle Type Decorator Duplex
  • USB Connection Type A
  • Wire Connection Type Screw Terminals
  • Face Plate Height 4.06 in
  • Housing Material Metal
  • NEMA Receptacle Configuration 5-20R
  • Standards cULus, FCC Part 15 class B, ICES-003, UL 1310, UL 498
  • Overall Depth 1.8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list