!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRICIANS SCISSORS, RIGHT-HAND, 5 IN OVERALL L, SERRATED, STEEL, POINTED, SILVER

ELECTRICIANS SCISSORS, RIGHT-HAND, 5 IN OVERALL L, SERRATED, STEEL, POINTED, SILVER

CRESCENT WISS

ELECTRICIANS SCISSORS, RIGHT-HAND, 5 IN OVERALL L, SERRATED, STEEL, POINTED, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRICIANS SCISSORS, RIGHT-HAND, 5 IN OVERALL L, SERRATED, STEEL, POINTED, SILVER

ELECTRICIANS SCISSORS, RIGHT-HAND, 5 IN OVERALL L, SERRATED, STEEL, POINTED, SILVER

CRESCENT WISS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIS175E5V
  • Mfr. Model # 175E5V
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 339
  • Shipping Weight 0.2 lbs

Product Details

5 inch solid steel electrician's scissors. Hot drop-forged. Fully nickel plated. Double stripping notch for 19 gauge (.035 inch) and 23 gauge (.022 inch) wire. Scraper and file on back edge of blade full drop run.

Technical Specs

  • ItemElectrician's Scissors
  • ApplicationDouble Stripping Notch for 19 ga and 23 ga Wire
  • Cutting ActionStraight
  • Cutting Edge TypeSerrated
  • Hand OrientationRight-Handed
  • Handle DesignRing and Ring
  • Handle StyleStraight
  • InsulatedNot Insulated
  • Material ApplicationCopper Wire, Fibres, Mild Steel, Tough Industrial Materials, Wire
  • Overall Length5 in
  • Spring Assist HandleNo Spring Assist Handle
  • Adjustable Not Adjustable
  • Blade Material Steel
  • Cutting Capacity Various
  • Features Double Stripping Notch for 19 ga (0.035) and 23 ga (0.022) Wire, Serrated Along Entire Bottom Blade, Standard Full Drop Run
  • Handle Colour Silver
  • Handle Material Metal
  • Includes Wire Stripping Notch Wire Stripping Notch Not Included
  • Length of Cut 2 in
  • Non-Sparking Non-Sparking
  • Pivot Type Screw
  • Tip Shape Pointed
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list