!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPLICE SERIES SCISSOR MULTI-TOOL, STAINLESS STEEL, BLACK STRAIGHT STAINLESS STEEL HANDLE, 3 OZ WEIGHT

SPLICE SERIES SCISSOR MULTI-TOOL, STAINLESS STEEL, BLACK STRAIGHT STAINLESS STEEL HANDLE, 3 OZ WEIGHT

GERBER

SPLICE SERIES SCISSOR MULTI-TOOL, STAINLESS STEEL, BLACK STRAIGHT STAINLESS STEEL HANDLE, 3 OZ WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SPLICE SERIES SCISSOR MULTI-TOOL, STAINLESS STEEL, BLACK STRAIGHT STAINLESS STEEL HANDLE, 3 OZ WEIGHT

SPLICE SERIES SCISSOR MULTI-TOOL, STAINLESS STEEL, BLACK STRAIGHT STAINLESS STEEL HANDLE, 3 OZ WEIGHT

GERBER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.54 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GER31-000013N
  • Mfr. Model # 31-000013
  • UNSPSC # 44121618
  • CATALOGUE PAGE # 338
  • Shipping Weight 0.19 lbs

Product Details

This Splice series scissor multi-tool weighs 3 ounce. The stainless steel handle is black and has a straight style/type. It features lanyard clip. In addition, it is made of stainless steel. This scissor multi-tool includes mini scissors, blade, clip, cross driver, file, opener, scissors, screwdriver, bottle opener, course file, cross driver, fine edge blade, fine file, lanyard clip, medium fl and more.

Technical Specs

  • ItemScissor Multi-Tool
  • Closed Length2 3/8 in
  • Handle ColourBlack
  • Handle StyleStraight
  • Includes Pocket ClipPocket Clip Included
  • Includes SheathSheath Not Included
  • Multi Tool ItemMulti-Tool Pliers
  • Number of Tools10
  • Open Length4 in
  • Primary ToolScissors
  • Tool AccessExternal, Internal
  • Tool MaterialStainless Steel
  • Weight3 oz
  • Blade Edge Type Smooth
  • Features Lanyard Clip
  • Handle Material Stainless Steel
  • Includes Mini Scissors
  • Includes Secondary Tool Secondary Tool Not Included
  • Locking Not Locking
  • Number of Functions 9
  • One-Hand Operation Not One-Hand Operation
  • Opening Mechanism Fold-Out
  • Series Splice
  • Tool Families Included Blade, Clip, Cross Driver, File, Opener, Scissors, Screwdriver
  • Tools Included Bottle Opener, Course File, Cross Driver, Fine Edge Blade, Fine File, Lanyard Clip, Medium Flat Driver, Scissors, Serrated Blade, Small Flat Driver
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list