!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALL-PURPOSE CLEANER, DEGRADABLE, SCENT-FREE, 4L, EFFECTIVE AT 24 ° C, YELLOW

ALL-PURPOSE CLEANER, DEGRADABLE, SCENT-FREE, 4L, EFFECTIVE AT 24 ° C, YELLOW

ECO-MAX

ALL-PURPOSE CLEANER, DEGRADABLE, SCENT-FREE, 4L, EFFECTIVE AT 24 ° C, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALL-PURPOSE CLEANER, DEGRADABLE, SCENT-FREE, 4L, EFFECTIVE AT 24 ° C, YELLOW

ALL-PURPOSE CLEANER, DEGRADABLE, SCENT-FREE, 4L, EFFECTIVE AT 24 ° C, YELLOW

ECO-MAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.13 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PCREMAX64SF04
  • Mfr. Model # EMAX-64SF-04
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.23 lbs

Product Details

This degradable all-purpose cleaner is yellow in colour and scent-free. It is effective at 24 Degrees C. The recommended dilution is a 1:6 ratio and the volatile organic compounds content is zero. This cleaner comes in a four-litre jug.

Technical Specs

  • ItemCleaner
  • Container Size4 L
  • Recommended Dilution1:64, 1:66
  • StandardsEcoLogo
  • ColourYellow
  • pH Level6
  • Net Weight8.8 lb
  • Container Type Jug
  • Fragrance Unscented
  • Cleaner Form Liquid
  • Biodegradable Yes
  • VOC Content 0%
  • pH Value Neutral
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list