!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCENE LIGHT, SQ, 12V/110 AC, WHITE/BRASS, 15 1/2 X 1 19/32 X 19 X 7 3/4 IN, GLASS/AL

SCENE LIGHT, SQ, 12V/110 AC, WHITE/BRASS, 15 1/2 X 1 19/32 X 19 X 7 3/4 IN, GLASS/AL

JETCO

SCENE LIGHT, SQ, 12V/110 AC, WHITE/BRASS, 15 1/2 X 1 19/32 X 19 X 7 3/4 IN, GLASS/AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCENE LIGHT, SQ, 12V/110 AC, WHITE/BRASS, 15 1/2 X 1 19/32 X 19 X 7 3/4 IN, GLASS/AL

SCENE LIGHT, SQ, 12V/110 AC, WHITE/BRASS, 15 1/2 X 1 19/32 X 19 X 7 3/4 IN, GLASS/AL

JETCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $622.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JET12950100BXW
  • Mfr. Model # 129-50100BXW
  • UNSPSC # 39111612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.2 lbs

Product Details

This universal, square scene light is 12-volt/110 AC with a 0.9-amp current rating, a resistor design, and a lamp life of 35,000 hours. It has a white, tempered glass lens, a brass-coloured, aluminum housing, a direct wire termination, and a surface mount. It measures 15 1/2 x 1 19/32 x 19 inches with a 7 3/4-inch depth and diameter.

Technical Specs

  • ItemScene Light
  • Mount TypeBracket
  • Current1.4 A
  • Lamp Life35,000 hr
  • Overall Height402 mm
  • Wattage100 W
  • Operating Voltage 100 to 277V AC
  • IP Rating IP65
  • Frame Material Aluminum
  • Overall Depth 127 mm
  • Overall Width 330 mm
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list