!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, IMPACT-RESIST, SLIP-ON, INSULATED, FULL FINGER, XXXL/12, WHITE, GOATSKIN/TPR/THINSULATE

GLOVES, IMPACT-RESIST, SLIP-ON, INSULATED, FULL FINGER, XXXL/12, WHITE, GOATSKIN/TPR/THINSULATE

SCAPE GOAT

GLOVES, IMPACT-RESIST, SLIP-ON, INSULATED, FULL FINGER, XXXL/12, WHITE, GOATSKIN/TPR/THINSULATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, IMPACT-RESIST, SLIP-ON, INSULATED, FULL FINGER, XXXL/12, WHITE, GOATSKIN/TPR/THINSULATE

GLOVES, IMPACT-RESIST, SLIP-ON, INSULATED, FULL FINGER, XXXL/12, WHITE, GOATSKIN/TPR/THINSULATE

SCAPE GOAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.76 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9545TPRXXXL
  • Mfr. Model # 9545TPR-XXXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

These lined, full finger, impact-resistant insulated white goatskin gloves in size XXXL/12 have a slip-on wrist cuff and closure, TPR knuckle padding, and a goatskin palm. They feature a glove back with TPR on the back of hand, fingers, and wrist and are lined with Thinsulate C100 for comfort.

Technical Specs

  • ItemLeather Glove
  • ANSI/ISEA Impact Level2
  • Finger CoverageFull Finger
  • InsulatedYes
  • Leather Coverage StyleFull Leather
  • Glove Length13 in
  • Thumb StyleKeystone
  • Cuff StyleSlip-On
  • Glove Back ColourBlack/Off-White
  • Glove Back Material3M Thinsulate(TM) C100, Cowhide
  • Series9545TPR
  • Size- Numeric12
  • Cuff MaterialCowhide
  • EN 388 Rating3X32XP
  • Glove CutGunn
  • Pairs per Package1
  • ANSI/ISEA Puncture Level3
  • Hand Protection Style Glove
  • ANSI/ISEA Cut Level Not Tested
  • Stitching Material Kevlar(R)
  • Sold As Pair
  • Standards ANSI/ISEA 105, EN 388
  • Glove Hand Style Left and Right
  • Glove Insulation Material Thinsulate(TM) C100
  • Glove Liner Material Thinsulate(TM) C100
  • Glove Features Snug-Fitting Shirred Elastic Wrist Keeps Out Dirt And Debris, Heavy Duty Rubber On Back of Hand, Fingers and Wrist Provides Impact Protection
  • Palm Material Goatskin
  • Size- Alpha 3XL
  • Palm Colour White
  • Cuff Colour Off-White
  • EN 388 Impact Rated Yes
  • Leather Palm Process Grain
  • ANSI/ISEA Abrasion Level Not Tested
  • Colour Black, Off-White
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list