!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHISEL SCALER, GRIP, 19 NEEDLES, 4000 BPM, 1/4 IN NPT, 12.8 IN, 5/16 IN, 1 1/16 IN

CHISEL SCALER, GRIP, 19 NEEDLES, 4000 BPM, 1/4 IN NPT, 12.8 IN, 5/16 IN, 1 1/16 IN

INGERSOLL RAND

CHISEL SCALER, GRIP, 19 NEEDLES, 4000 BPM, 1/4 IN NPT, 12.8 IN, 5/16 IN, 1 1/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHISEL SCALER, GRIP, 19 NEEDLES, 4000 BPM, 1/4 IN NPT, 12.8 IN, 5/16 IN, 1 1/16 IN

CHISEL SCALER, GRIP, 19 NEEDLES, 4000 BPM, 1/4 IN NPT, 12.8 IN, 5/16 IN, 1 1/16 IN

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,016.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG182G
  • Mfr. Model # 182G
  • UNSPSC # 27131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Product Details

This chisel scaler includes 19 needles and has 4,000 blows per minute. It has an overall length of 12.8 inches, a minimum hose size of 5/16 inches, and a stroke length of 1 1/16 inches. Its air inlet is 1/4-inch NPT and it has a grip housing lock and handle.

Technical Specs

  • ItemChisel Scalar
  • Blows per Minute4,000
  • Air Inlet1/4 in
  • Air Inlet TypeNPT
  • Min. Hose Size5/16 in
  • Sound Level107.2 dB, 118.2 dB
  • Throttle TypeTrigger
  • Handle TypeGrip
  • Series182
  • StandardsISO15744, ISO28927
  • Scaler Type Chisels
  • Stroke Length 1 1/16 in
  • Air Inlet Connection Size 1/4 in
  • Air Consumption 13 cfm
  • Vibration Level 8.5 m/sq sec
  • Housing Lock Grip
  • Overall Length 12.8 in
  • For Use With Chisels
  • Tool Weight 5.3 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list