STEP STOOL, 2 STEPS, 2.1 FT OVERALL H, 300 LB LOAD CAPACITY, ALUMINUM, 1.8 FT STANDING H
STEP STOOL, 2 STEPS, 2.1 FT OVERALL H, 300 LB LOAD CAPACITY, ALUMINUM, 1.8 FT STANDING H
FEATHERLITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This L-2032-XX series step stool measures 2 feet height x 11 inch depth and is grey. It is made out of aluminum. In addition, it has a 300-pound load capacity and weighs 14 pounds. This step stool meets the standards for ANSI and CCOHS.
Technical Specs
Item Step Stool
Load Capacity - Maximum 300 lb
Overall Height 2 ft
Locking Mechanism No Locking Mechanism
Tread Type Ribbed
Assembly Assembled
ANSI Duty Rating Type IA
Nesting Not Nestable
Base Width 32 in
Includes Handrails Handrails Not Included
Top Step Depth 10 in
Step Depth 3 in
Closed Depth 11 in
Folding Foldable
Series L-2032-XX
Colour Grey
Number of Steps 2
Weight 14 lb
Material Aluminum
Standing Height - Maximum 2 ft
Stacking Not Stackable
Shape Rectangle
Reach Height - Maximum 8 ft
Step Width 31 in
Product Type Step Stool
Overall Depth 11 in
Base Spread 27 in
Feet Type Slip-Resistant
Feet Material Plastic
Standards ANSI, CCOHS Compliant
Country of Origin Canada
(subject to change)
Alternate Products
WERNER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$289.28
/ EACH