!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANITARY NAPKIN, NONE FRAGRANCE, 3.00 IN W X 4.25 IN L

SANITARY NAPKIN, NONE FRAGRANCE, 3.00 IN W X 4.25 IN L

ASSURE

SANITARY NAPKIN, NONE FRAGRANCE, 3.00 IN W X 4.25 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANITARY NAPKIN, NONE FRAGRANCE, 3.00 IN W X 4.25 IN L

SANITARY NAPKIN, NONE FRAGRANCE, 3.00 IN W X 4.25 IN L

ASSURE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $170.55 / CASE of 250

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DRC7670
  • Mfr. Model # 7670
  • UNSPSC # 53131615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

This sanitary napkin is made of non-fluorescent glue, plastic backing film, ultra-smooth release paper, ultra-soft non-woven layer, white wrapping film, has a none fragrance. It also features adhesive strip, moisture-proof backing. This sanitary napkin, meets the standards for MDEL.

Technical Specs

  • ItemSanitary Napkin
  • FeaturesAdhesive Strip, Moisture-Proof Backing
  • VendibleVendible
  • FragranceNONE
  • MaterialNon-fluorescent glue, Plastic backing film, Ultra-smooth release paper, Ultra-soft non-woven layer, White wrapping film,
  • StandardsMDEL
  • Absorption Level Regular
  • Product Type Sanitary Napkin
  • Biodegradable Non-Biodegradable
  • Length 4.25"
  • Number of Pads per Roll 250 pads / case
  • Width 3.00"
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list