SANITARY PADS, UNSCENTED, 7 63/64 IN W X 12 49/64 IN L, 3 PK
SANITARY PADS, UNSCENTED, 7 63/64 IN W X 12 49/64 IN L, 3 PK
ALWAYS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These sanitary pads provides up to 100% leak free comfort with always ultra thin.
Technical Specs
- ItemSanitary Pads
- FeaturesGET UP TO 100% LEAK FREE COMFORT with Always Ultra Thin
- FragranceUnscented
- MaterialCellulose, Polyethylene, Polyester, Sodium Polyacrylate, Polypropylene, Titanium Dioxide, Hot Melt Adhesive, Ethylene Vinyl Acetate Copolymer, PEG-7 Glyceryl Cocoate, PEG-10 Cocoate, Polyoxyalkylene Substituted Chromophore (Blue), PEG-10 Castor Oil, PEG Sorbitol Hexaoleate, Polyoxyalkylene Substituted Chromophore (Violet), PEG Hydrogenated Castor Oil Trilaurate, Polyoxyalkylene Substituted Chromophore (Red)
- Absorption Level Long Super
- Product Type Sanitary Napkin
- Length 12 49/64 in
- Width 7 63/64 in
- Country of Origin Canada
(subject to change)