SANDING SHEET, 9 IN W X 11 IN L, GARNET, 80 GRIT, C WEIGHT PAPER, A513, 50 PK
SANDING SHEET, 9 IN W X 11 IN L, GARNET, 80 GRIT, C WEIGHT PAPER, A513, 50 PK
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Garnet A513, 9 inch x 11 inch sheet is a natural garnet grain which is excellent for soft woods and consistent finishes and has an A513 C-wt backing paper. Designed for light-duty to heavy-duty hand and machine sanding, coarse to fine. Grit is 80.
Technical Specs
Item Sanding Sheet
Abrasive Material Garnet
Backing Weight C
Grit 80
Overall Length 11 in
Colour Orange
Abrasive Type Coated
Backing Material Paper
Coating Coverage Open
Series A513
Overall Width 9 in
Grade Coarse
Related Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.54
/ PACKAGE
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$89.80
/ PACKAGE