!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING SHEET, 9 IN W X 11 IN L, SILICON CARBIDE, 120 GRIT, C WEIGHT PAPER, T461, 50 PK

SANDING SHEET, 9 IN W X 11 IN L, SILICON CARBIDE, 120 GRIT, C WEIGHT PAPER, T461, 50 PK

NORTON

SANDING SHEET, 9 IN W X 11 IN L, SILICON CARBIDE, 120 GRIT, C WEIGHT PAPER, T461, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING SHEET, 9 IN W X 11 IN L, SILICON CARBIDE, 120 GRIT, C WEIGHT PAPER, T461, 50 PK

SANDING SHEET, 9 IN W X 11 IN L, SILICON CARBIDE, 120 GRIT, C WEIGHT PAPER, T461, 50 PK

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.07 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN01160
  • Mfr. Model # 66261101160
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 1352
  • Shipping Weight 2.6 lbs

Product Details

Tufbak durite T461, 9 inch x 11 inch sheet is a silicon carbide abrasive. C-wt paper backing, fast cutting with excellent finish in wet applications. Grit 120.

Technical Specs

  • ItemSanding Sheet
  • Abrasive MaterialSilicon Carbide
  • Backing WeightC
  • Grit120
  • Overall Length11 in
  • Resistance PropertiesWater
  • GradeMedium
  • Abrasive Type Coated
  • Backing Material Paper
  • Coating Coverage Closed
  • Series T461
  • Overall Width 9 in
  • Colour Black

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list