!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING SHEET, BLUMAGNUM 314D, UTILITY, SPD GRIP, J-WT, 400 GRIT, MAROON, 11 X 9 IN, AL OX, CLOTH

SANDING SHEET, BLUMAGNUM 314D, UTILITY, SPD GRIP, J-WT, 400 GRIT, MAROON, 11 X 9 IN, AL OX, CLOTH

3M

SANDING SHEET, BLUMAGNUM 314D, UTILITY, SPD GRIP, J-WT, 400 GRIT, MAROON, 11 X 9 IN, AL OX, CLOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING SHEET, BLUMAGNUM 314D, UTILITY, SPD GRIP, J-WT, 400 GRIT, MAROON, 11 X 9 IN, AL OX, CLOTH

SANDING SHEET, BLUMAGNUM 314D, UTILITY, SPD GRIP, J-WT, 400 GRIT, MAROON, 11 X 9 IN, AL OX, CLOTH

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.55 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMAB19763
  • Mfr. Model # AB19763
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 1353
  • Shipping Weight 0.06 lbs

Product Details

This series 314D Blue Magnum speed-grip body file utility sanding sheet is maroon in colour and measures 11 x 9 inches. This item has 400 grit aluminum oxide abrasive grain and J-weight cloth back with vacuum holes. It is designed for mineral adhesion, rust removal, and fine sanding and polishing.

Technical Specs

  • ItemSanding Sheet
  • Abrasive MaterialAluminum Oxide
  • Backing WeightJ
  • GritP400
  • Overall Length11 in
  • Resistance PropertiesTear
  • GradeSuper Fine
  • Abrasive Type Coated
  • Backing Material Cloth
  • Coating Coverage Closed
  • Series 314D
  • Overall Width 9 in
  • Colour Red
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list