!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING SHEET, 9 IN W X 11 IN L, GARNET, 120 GRIT, C WEIGHT PAPER, A513, 100 PK

SANDING SHEET, 9 IN W X 11 IN L, GARNET, 120 GRIT, C WEIGHT PAPER, A513, 100 PK

NORTON

SANDING SHEET, 9 IN W X 11 IN L, GARNET, 120 GRIT, C WEIGHT PAPER, A513, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING SHEET, 9 IN W X 11 IN L, GARNET, 120 GRIT, C WEIGHT PAPER, A513, 100 PK

SANDING SHEET, 9 IN W X 11 IN L, GARNET, 120 GRIT, C WEIGHT PAPER, A513, 100 PK

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.52 / PKG of 100

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN01530
  • Mfr. Model # 66261101530
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 1352
  • Shipping Weight 4.65 lbs

Product Details

Garnet A513, 9 inch x 11 inch sheet is a natural garnet grain which is excellent for soft woods and consistent finishes and has an A513 C-wt backing paper. Designed for light-duty to heavy-duty hand and machine sanding, coarse to fine. Grit is 120.

Technical Specs

  • ItemSanding Sheet
  • Abrasive MaterialGarnet
  • Backing WeightC
  • Grit120
  • Overall Length11 in
  • ColourOrange
  • Abrasive Type Coated
  • Backing Material Paper
  • Coating Coverage Open
  • Series A513
  • Overall Width 9 in
  • Grade Medium

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list