SANDING HAND PAD, 6 IN X 9 IN, SILICON CARBIDE, ULTRA FINE, GRAY, BEAR-TEX 635
SANDING HAND PAD, 6 IN X 9 IN, SILICON CARBIDE, ULTRA FINE, GRAY, BEAR-TEX 635
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Bear-Tex hand pad features flexibility, gentle action, non-loading, non-rusting, resilient construction and easily cuts to desired size. No bleed through or work piece contamination, long life (increased productivity) solvent resistant and waterproof.
Technical Specs
Item Sanding Hand Pad
Abrasive Material Silicon Carbide
Grade Ultra Fine
Overall Length 9 in
Grit 400, 600
Overall Thickness 1/4 in
Abrasive Type Non-Woven
Colour Grey
Series Bear-Tex 635
Overall Width 6 in
Coating Coverage Open
Pad Shape Contour
Related Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.12
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.13
/ BOX