SCOURING HAND PAD, FINE GRIT, DARK GREY, 9 X 6 IN, SILICON CARBIDE
SCOURING HAND PAD, FINE GRIT, DARK GREY, 9 X 6 IN, SILICON CARBIDE
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Scotch-Brite scouring hand pad measures 9 x 6 inches and is dark grey in colour. It is rated as very fine grit and made from silicon carbide.
Technical Specs
- ItemSanding Hand Pad
- Abrasive MaterialSilicon Carbide
- GradeUltra Fine
- Overall Length9 in
- Grit800
- Resistance PropertiesLoad
- Abrasive Type Non-Woven
- Colour Grey
- Series 6448
- Overall Width 6 in
- Coating Coverage Open
- Country of Origin Spain
(subject to change)
Alternate Products
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.92
/ BOX
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.18
/ each