!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIBRE SANDING DISC , 50 GRIT, COARSE, USE W/ ALUM/S/SS, ORANGE, 2 IN, CERAMIC

FIBRE SANDING DISC , 50 GRIT, COARSE, USE W/ ALUM/S/SS, ORANGE, 2 IN, CERAMIC

WALTER SURFACE TECHNOLOGIES

FIBRE SANDING DISC , 50 GRIT, COARSE, USE W/ ALUM/S/SS, ORANGE, 2 IN, CERAMIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIBRE SANDING DISC , 50 GRIT, COARSE, USE W/ ALUM/S/SS, ORANGE, 2 IN, CERAMIC

FIBRE SANDING DISC , 50 GRIT, COARSE, USE W/ ALUM/S/SS, ORANGE, 2 IN, CERAMIC

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.51 / each

EHC: EHC :
Min Qty 50 = $225.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT04C205
  • Mfr. Model # 04C205
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.016 lbs

Product Details

This high-performance ceramic abrasive grain fibre sanding disc measures two inches, has 50 grit, and a maximum RPM of 30,000. It has a cool-cut aggressive removal rate and non-vacuum hole design. This coarse disc features long life and is to be used on aluminum, steel, and stainless steel. It is orange and has synthetic resin backing.

Technical Specs

  • ItemSanding Disc
  • Abrasive MaterialCeramic
  • Grit50
  • Quick Change SystemTR
  • Maximum Operating Speed30,000 RPM
  • Abrasive Type Coated
  • Backing Material Paper
  • Overall Diameter 2 in
  • Series TWIST COOLCUT XX SANDING DISCS
  • Colour Orange
  • Country of Origin Ireland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list