!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING BLOCK KIT

SANDING BLOCK KIT

3M

SANDING BLOCK KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING BLOCK KIT

SANDING BLOCK KIT

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $325.43 / EACH

EHC: EHC :
Min Qty 6 = $1,952.58

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM05692
  • Mfr. Model # 05692
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.68 lbs

Product Details

Stikit(TM) Sanding Block Kit. Each kit includes the following sanding blocks: 1 3/8 In x 10 3/4 In, 2 5/8 In x 5 1/4 In, 2 5/8 In x 10 3/4 In 1 1/4 In x 10 3/4 In, (2) 2 1/2 In x 5 3/8 In and 2 1/8 In x 10 3/4 In.

Technical Specs

  • ItemSanding Block Kit
  • ColourYellow
  • Overall Width18 in
  • Abrasive Type Coated
  • Overall Length 24 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories