SANDING BELT, 6 IN W X 48 IN L, ALUMINUM OXIDE, 240 GRIT, X WEIGHT COTTON BACKING, R228 METALITE
SANDING BELT, 6 IN W X 48 IN L, ALUMINUM OXIDE, 240 GRIT, X WEIGHT COTTON BACKING, R228 METALITE
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Metalite R228 belt has a strong X-wt cotton backing. Wide range or metalworking applications, aggressive cutting/resistant to heat and is versatile when cutting action is more important than soft finish.
Technical Specs
Item Sanding Belt
Abrasive Type Coated
Grit 240
Grade Very Fine
Overall Width 6 in
Backing Weight X
Colour Brown
Abrasive Material Aluminum Oxide
Coating Coverage Closed
Series R228 Metalite
Overall Length 48 in
Backing Material Cotton
Belt Joint Type Butt Joint
Related Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.85
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.58
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.98
/ EACH