!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING BELT, ½ IN W X 18 IN L, CERAMIC, 40 GRIT, Y WEIGHT POLYESTER BACKING, BLAZE R980P

SANDING BELT, ½ IN W X 18 IN L, CERAMIC, 40 GRIT, Y WEIGHT POLYESTER BACKING, BLAZE R980P

NORTON

SANDING BELT, ½ IN W X 18 IN L, CERAMIC, 40 GRIT, Y WEIGHT POLYESTER BACKING, BLAZE R980P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING BELT, ½ IN W X 18 IN L, CERAMIC, 40 GRIT, Y WEIGHT POLYESTER BACKING, BLAZE R980P

SANDING BELT, ½ IN W X 18 IN L, CERAMIC, 40 GRIT, Y WEIGHT POLYESTER BACKING, BLAZE R980P

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN98021
  • Mfr. Model # 69957398021
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Features include a Y-weight polyester waterproof cloth backing, a resin bond system for improved grain retention and advanced supersize grinding lubricant. All these features result in a belt that lasts longer and cuts faster than conventional belts. Size 1/2 x 18 inches.

Technical Specs

  • ItemSanding Belt
  • Abrasive TypeCoated
  • Grit40
  • GradeExtra Coarse
  • Overall Width1/2 in
  • Backing WeightY
  • ColourOrange
  • Abrasive Material Ceramic
  • Coating Coverage Closed
  • Series Blaze R980P
  • Overall Length 18 in
  • Backing Material Polyester
  • Belt Joint Type Butt Joint
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list