!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDDISC COOLCUT XX 4 1/2" GR100

SANDDISC COOLCUT XX 4 1/2" GR100

WALTER SURFACE TECHNOLOGIES

SANDDISC COOLCUT XX  4 1/2" GR100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDDISC COOLCUT XX 4 1/2" GR100

SANDDISC COOLCUT XX 4 1/2" GR100

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.63 / EACH

EHC: EHC :
Min Qty 25 = $90.75

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT15X460
  • Mfr. Model # 15X460
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.035 lbs

Product Details

Stainless sanding disc is specially formulated to practically eliminate glazing, double disc life and triple material removal in stainless steel.el. Diameter 41/2 inches, arbour size 7/8 inch and grit is 100.

Technical Specs

  • ItemSanding Disc
  • Grit 100
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories