!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SALVAGE DRUM, STEEL, 85 GAL, BOLT RING, 18 GA/18 GA/18 GA, EPOXY PHENOLIC, STEEL

SALVAGE DRUM, STEEL, 85 GAL, BOLT RING, 18 GA/18 GA/18 GA, EPOXY PHENOLIC, STEEL

APPROVED VENDOR

SALVAGE DRUM, STEEL, 85 GAL, BOLT RING, 18 GA/18 GA/18 GA, EPOXY PHENOLIC, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SALVAGE DRUM, STEEL, 85 GAL, BOLT RING, 18 GA/18 GA/18 GA, EPOXY PHENOLIC, STEEL

SALVAGE DRUM, STEEL, 85 GAL, BOLT RING, 18 GA/18 GA/18 GA, EPOXY PHENOLIC, STEEL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $628.49 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8WXN6
  • Mfr. Model # 2616P
  • UNSPSC # 60131405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.0 lbs

Product Details

This salvage drum measures 39 inch height and is black/yellow. It includes 3/4 in trisurer bung fitting, bolt, bolt ring closure, epdm gasket, nut and is made out of 18 gauge steel. In addition, it is corrosion-resistant. This salvage drum meets the standards for UN.

Technical Specs

  • ItemSalvage Drum
  • Body Material Gauge18 ga
  • Bottom Material Gauge18 ga
  • Cover ColourYellow
  • Drum ClosureBolt Ring
  • Interior LiningEpoxy Phenolic
  • Overall Height39 in
  • Top Outside Diameter26 5/8 in
  • Volume Capacity85 gal
  • Bung Hole Size3/4 in
  • Bottom Inside Diameter26 in
  • Bung Hole Thread TypeNPT
  • Empty Container Weight80 lb
  • For HoldingLiquids, Solids
  • Inside Height36 3/4 in
  • Resistance PropertiesCorrosion-Resistant
  • StandardsUN Certified
  • Body Colour Black, Yellow
  • Body Thickness 1.2 mm
  • Closing Ring Material Steel
  • Cover Material Carbon Steel
  • Drum Head Type Open Head
  • Number of Bung Holes 1
  • Top Material Gauge 18 ga
  • UN Rating Solids 1A2/X440/S
  • Drum Message Text Salvage Drum Barrel
  • Drum Material Steel
  • Bottom Thickness 0.05 in
  • Drum Type Salvage
  • For Drum Capacity 85 gal
  • Includes 3/4 in TriSure(R) Bung Fitting, Bolt, Bolt Ring Closure, EPDM Gasket, Nut
  • Number of Rolling Hoops 3
  • Seal Material Rubber
  • Top Thickness 0.05 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list