!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SALVAGE DRUM, STEEL, 20 GAL, LEVER LOCK RING, 18 GA/18 GA/18 GA, SALVAGE DRUM

SALVAGE DRUM, STEEL, 20 GAL, LEVER LOCK RING, 18 GA/18 GA/18 GA, SALVAGE DRUM

SKOLNIK

SALVAGE DRUM, STEEL, 20 GAL, LEVER LOCK RING, 18 GA/18 GA/18 GA, SALVAGE DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SALVAGE DRUM, STEEL, 20 GAL, LEVER LOCK RING, 18 GA/18 GA/18 GA, SALVAGE DRUM

SALVAGE DRUM, STEEL, 20 GAL, LEVER LOCK RING, 18 GA/18 GA/18 GA, SALVAGE DRUM

SKOLNIK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $389.58 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4GY34
  • Mfr. Model # HM2001Q
  • UNSPSC # 24112109
  • CATALOGUE PAGE # 622
  • Shipping Weight 33.2 lbs

Product Details

This salvage drum measures 21 1/2 inch height and is yellow. It is made out of 18 gauge steel. This salvage drum meets the standards for DOT 49 CFR 173.3.

Technical Specs

  • ItemSalvage Drum
  • Body Material Gauge18 ga
  • Bottom Material Gauge18 ga
  • Cover ColourRed
  • Drum ClosureLever Lock Ring
  • Interior LiningUnlined with Rust Inhibitor
  • Overall Height21.50 in
  • Top Outside Diameter19 1/4 in
  • UN Rating Solids1A2/X220/S
  • Drum Message TextSalvage Drum
  • Bottom Inside Diameter18 1/4 in
  • Empty Container Weight27 lb
  • For HoldingSolids
  • Seal MaterialEPDM Rubber
  • Weight Capacity385 lb
  • Body Colour Yellow
  • Body Thickness 1.2 mm
  • Closing Ring Material Steel
  • Cover Material Carbon Steel
  • Drum Head Type Open Head
  • Number of Bung Holes 0
  • Top Material Gauge 18 ga
  • UN Rating Liquids Not Rated
  • Volume Capacity 20 gal
  • Drum Material Steel
  • Drum Type Salvage
  • For Drum Capacity 20 gal
  • Number of Rolling Hoops 2
  • Standards DOT 49 CFR 173.3
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list