!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SALVAGE DRUM, POLYETHYLENE, 20 GAL, SCREW-ON LID, UNLINED/NO INTERIOR COATING, SALVAGE DRUM

SALVAGE DRUM, POLYETHYLENE, 20 GAL, SCREW-ON LID, UNLINED/NO INTERIOR COATING, SALVAGE DRUM

ENPAC

SALVAGE DRUM, POLYETHYLENE, 20 GAL, SCREW-ON LID, UNLINED/NO INTERIOR COATING, SALVAGE DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SALVAGE DRUM, POLYETHYLENE, 20 GAL, SCREW-ON LID, UNLINED/NO INTERIOR COATING, SALVAGE DRUM

SALVAGE DRUM, POLYETHYLENE, 20 GAL, SCREW-ON LID, UNLINED/NO INTERIOR COATING, SALVAGE DRUM

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $192.42 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EPC1220YE
  • Mfr. Model # 1220-YE
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 706
  • Shipping Weight 10.24 lbs

Product Details

Poly-Overpacks(R), no wheels, 51 liter capacity, polyethylene, nestable, twist lid closure type, 23 inch length, 18 width inch, 30 inch height, colour yellow.

Technical Specs

  • ItemSalvage Drum
  • Body Thickness250 mil
  • Cover ColourYellow
  • Drum ClosureScrew-On Lid
  • Interior LiningUnlined/No Interior Coating
  • Overall Height19 in
  • UN Rating LiquidsNot Rated
  • Volume Capacity20 gal
  • Drum MaterialPolyethylene
  • Drum TypeSalvage
  • For Drum Capacity5 gal
  • IncludesSlotted Screw Type Lid
  • Storage FeaturesNestable
  • Body Colour Yellow
  • Closing Ring Material HDPE
  • Cover Material HDPE
  • Drum Head Type Open Head
  • Number of Bung Holes 0
  • Top Outside Diameter 22 1/4 in
  • UN Rating Solids 1H2/X75/S
  • Drum Message Text Salvage Drum
  • Bottom Inside Diameter 18 in
  • Empty Container Weight 10 lb
  • For Holding Bottles, Cans, Pails, Sludges, Solids
  • Standards DOT 49 CFR 173.3(c), EPA, SPCC and NPDES
  • Weight Capacity 166 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list