!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SALVAGE DRUM, POLYETHYLENE, 180 GAL, SCREW-ON LID, UNLINED/NO INTERIOR COATING, HDPE

SALVAGE DRUM, POLYETHYLENE, 180 GAL, SCREW-ON LID, UNLINED/NO INTERIOR COATING, HDPE

ENPAC

SALVAGE DRUM, POLYETHYLENE, 180 GAL, SCREW-ON LID, UNLINED/NO INTERIOR COATING, HDPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SALVAGE DRUM, POLYETHYLENE, 180 GAL, SCREW-ON LID, UNLINED/NO INTERIOR COATING, HDPE

SALVAGE DRUM, POLYETHYLENE, 180 GAL, SCREW-ON LID, UNLINED/NO INTERIOR COATING, HDPE

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,818.15 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EPC1180YE
  • Mfr. Model # 1180-YE
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 118.0 lbs

Product Details

This salvage drum measures 57 inch height and is yellow. It includes slotted screw type lid. This salvage drum meets the standards for EPA 40 CFR 761.65, SPCC and NPDES.

Technical Specs

  • ItemSalvage Drum
  • Body Thickness250 mil
  • Cover ColourYellow
  • Drum ClosureScrew-On Lid
  • Interior LiningUnlined/No Interior Coating
  • Overall Height57 in
  • UN Rating LiquidsNot Rated
  • Drum MaterialPolyethylene
  • Drum TypeOverpack
  • For Drum Capacity180 gal
  • IncludesSlotted Screw Type Lid
  • Weight Capacity2,500 lb
  • Body Colour Yellow
  • Closing Ring Material HDPE
  • Cover Material HDPE
  • Drum Head Type Open Head
  • Number of Bung Holes 0
  • Top Outside Diameter 40 1/4 in
  • Volume Capacity 180 gal
  • Bottom Inside Diameter 30 in
  • Empty Container Weight 102 lb
  • For Holding Transformers
  • Standards EPA 40 CFR 761.65, SPCC and NPDES
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list