SALVAGE DRUM LIFTER, 2 GRIP POINTS, FOR 55 GAL/85 GAL DRUM CAPACITY, METAL, RIM, VERTICAL
SALVAGE DRUM LIFTER, 2 GRIP POINTS, FOR 55 GAL/85 GAL DRUM CAPACITY, METAL, RIM, VERTICAL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This salvage drum lifter measures 24 inches in length, and is yellow. Plus, it is made out of steel.
Technical Specs
- ItemSalvage Drum Lifter
- Drum OrientationVertical
- For Maximum Drum Diameter23 1/2 in
- MaterialSteel
- Weight Capacity1,000 lb
- Grip LocationRim
- Product TypeLifting Hook
- Colour Yellow
- Number of Grip Points 2
- For Maximum Drum Height 41 in
- Overall Length 24 in
- For Drum Material Metal
- For Drum Capacity 55 gal, 85 gal
- Country of Origin China
(subject to change)
Alternate Products
-
JUSTRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$539.57
/ EACH
-
WESCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$506.89
/ EACH