!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY WIRE TWISTER PLIERS SET, 8⅜ IN/18⅛ IN OVERALL L, FOR 0.06 IN MAX WIRE DIA, AUTO, CW

SAFETY WIRE TWISTER PLIERS SET, 8⅜ IN/18⅛ IN OVERALL L, FOR 0.06 IN MAX WIRE DIA, AUTO, CW

PROTO

SAFETY WIRE TWISTER PLIERS SET, 8⅜ IN/18⅛ IN OVERALL L, FOR 0.06 IN MAX WIRE DIA, AUTO, CW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY WIRE TWISTER PLIERS SET, 8⅜ IN/18⅛ IN OVERALL L, FOR 0.06 IN MAX WIRE DIA, AUTO, CW

SAFETY WIRE TWISTER PLIERS SET, 8⅜ IN/18⅛ IN OVERALL L, FOR 0.06 IN MAX WIRE DIA, AUTO, CW

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $578.73 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT194
  • Mfr. Model # J194
  • UNSPSC # 27112126
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • ItemSafety Wire Twister Plier Set
  • Overall Length8 3/8 in, 18 1/8 in
  • For Maximum Wire Diameter0.06 in
  • Pliers Included10 3/8 in Wire Twister Pliers, 18 1/8 in Deep Reach Wire Twister Pliers, 8 3/8 in Wire Twister Pliers
  • InsulatedNot Insulated
  • Container TypeCase
  • For Wire/Cable TypeSafety Wire
  • Jaw Opening TypeManual
  • Manufacturer Model Numbers of Pliers IncludedJ190, J191, J193
  • Plier MaterialSteel
  • Knob Return Automatic
  • Rotation Clockwise
  • Tether Ready Not Tether Ready
  • Plier Types Wire-Twisting
  • ESD-Safe Not ESD Safe
  • Features Packed in Handy, Durable Plastic Storage Case
  • Includes 10 3/8 in Wire Twister Safety, 18 1/8 in Wire Twister Safety Deep Reach, 8 3/8 in Wire Twister Safety
  • Jaw Texture Serrated
  • Number of Pliers 3
  • Standards ASME B107.18
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list