!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX SAFETY VEST, 4/5XL, HI-VIS YELLOW, POLY, STARTECH REFLECTIVE, SNAPS, TEAR-AWAY

UNISEX SAFETY VEST, 4/5XL, HI-VIS YELLOW, POLY, STARTECH REFLECTIVE, SNAPS, TEAR-AWAY

PIONEER

UNISEX SAFETY VEST, 4/5XL, HI-VIS YELLOW, POLY, STARTECH REFLECTIVE, SNAPS, TEAR-AWAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX SAFETY VEST, 4/5XL, HI-VIS YELLOW, POLY, STARTECH REFLECTIVE, SNAPS, TEAR-AWAY

UNISEX SAFETY VEST, 4/5XL, HI-VIS YELLOW, POLY, STARTECH REFLECTIVE, SNAPS, TEAR-AWAY

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRVV102196A45XL
  • Mfr. Model # V102196A-4/5XL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.715 lbs

Product Details

This unisex green, high-visibility yellow vest is size XXXX-large/XXXXX-large and is made out of polyester mesh. It meets the standards for ANSI/ISEA 107-2020 Class 2 Type P and R, CSA Z96-22 Class 2 Level 2. It features a five-point tear-away design plus high-visibility.

Technical Specs

  • ItemSafety Vest
  • ANSI Class2
  • Back Stripe PatternX with Double Horizontal Base Icon
  • ColourGreen, High-Visibility Yellow
  • MaterialPolyester Mesh
  • Size4XL/5XL
  • Safety FeaturesHigh-Visibility
  • CSA Class 2
  • ANSI Type P, R
  • Closure Type Double Snap Button
  • Gender Unisex
  • Number of Pockets with Closure 2
  • Standards ANSI/ISEA 107-2020 Class 2 Type P and R, CSA Z96-22 Class 2 Level 2
  • Vest Size 4XL/5XL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list