!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY VEST,L,XL,UNISEX,POLYESTER,LIME

SAFETY VEST,L,XL,UNISEX,POLYESTER,LIME

MILWAUKEE

SAFETY VEST,L,XL,UNISEX,POLYESTER,LIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY VEST,L,XL,UNISEX,POLYESTER,LIME

SAFETY VEST,L,XL,UNISEX,POLYESTER,LIME

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $220.02 / EACH

EHC: EHC :
Min Qty 7 = $1,540.14

Compliance and Restrictions

  • None

This product must be purchased in multiples of 7 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48735232
  • Mfr. Model # 48-73-5232
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • ItemSafety Vest
  • ANSI TypeClass 3
  • Anti-StaticYes
  • Back Stripe PatternX
  • Closure TypeHook-and-Loop
  • CoolingNo
  • Fabric ConstructionMesh
  • Flame-Resistant PropertiesArc Flash and Flame-Resistant
  • Horizontal Stripe TypeSingle
  • Includes Microphone TabYes
  • Includes Tool Lanyard GrommetsNo
  • MaterialPolyester
  • Number of Pockets with Closure1
  • StandardsANSI107-15, ASTM F1506, CSA Certified
  • Safety FeaturesArc-Flash Rated, Breakaway, Fall Protection Compatible
  • ANSI Class 3
  • ATPV Rating 4.1 cal/sq cm
  • Arc Flash PPE Category 1
  • Breakaway Yes
  • Colour Lime
  • Expandable No
  • Fall Protection Compatible Yes
  • Gender Unisex
  • Includes ID Window No
  • Includes Tablet Pocket No
  • Length 25 591/1000 in
  • Number of Breakaway Points 5
  • Size L/XL
  • Safety Vest Style Standard
  • Vest Size L, XL
  • Country of Origin Nicaragua (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list