Relieve air pressure with this air safety valve. With a brass body, silicone O-ring seal, and stainless steel spring, this soft seat valve is designed for standard or low airflow and can withstand pressure of 200 PSI, 168 cubic feet per minute, and it has a 1/4-inch male National Pipe Tapered (NPT) fitting. This valve has a maximum temperature resistance of 400 Degrees F.
Technical Specs
ItemAir Safety Valve
(M)NPT Inlet (In.)1/4
Rated CFM @ Set Pressure168
Body MaterialBrass
BallStainless Steel
SpringStainless
O-RingSilicone
TestedYes
ApplicationAir
Valve TypePop
Preset Setting (PSI)200
Max. Temp. (F)400 Degrees
SealStainless Steel, Brass
PoppetResilient Silicone Elastomer
SeatSoft
Thread CoatingVibre-Seal(R)
StandardsASME
Country of OriginUnited States
(subject to change)