ANTIFATIGUE MAT, 26 X 40 IN, ⅞ IN THICK, RAISED DIAMOND STUDS, BLACK/ORANGE BORDER
ANTIFATIGUE MAT, 26 X 40 IN, ⅞ IN THICK, RAISED DIAMOND STUDS, BLACK/ORANGE BORDER
NOTRAX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This black anti-fatigue mat is made of rubber and has a raised pattern surface. It measures 26 inches x 40 inches and is 7/8 inch thick. It also features a beveled edge, a raised diamond studs surface, has a rectangle shape, and circle drainage holes. In addition, it has an anti-slip surface for added safety.
Technical Specs
Item Anti-Fatigue Mat
Length 40 in
Thickness 7/8 in
Surface Design Raised Diamond Studs
Mat Product Type Anti-Fatigue Mat
Drainage Hole Shape Circle
Antifatigue Material Yes
Anti-Slip Surface Yes
Width 26 in
Surface Material Rubber
Mat Shape Rectangle
Edge Style Bevelled
Colour Black
Antimicrobial No
Country of Origin Thailand
(subject to change)
Alternate Products
NOTRAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$186.90
/ EACH