!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY RATED HEADLAMP,200 LM,IP67,LED

SAFETY RATED HEADLAMP,200 LM,IP67,LED

NIGHTSTICK

SAFETY RATED HEADLAMP,200 LM,IP67,LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY RATED HEADLAMP,200 LM,IP67,LED

SAFETY RATED HEADLAMP,200 LM,IP67,LED

NIGHTSTICK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.88 / EACH

EHC: EHC :
Min Qty 4 = $311.52

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BYCXPP5418RXK01
  • Mfr. Model # XPP-5418RX-K01
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemSafety-Rated Headlamp
  • Includes BatteriesNo
  • Number of Batteries3
  • Beam PatternSpot
  • Body MaterialNylon
  • Maximum Beam Distance143 m
  • Run Time at Maximum Brightness10.5 hr
  • Battery LocationFront
  • Beam FocusFixed
  • Head AdjustabilityMulti-angle
  • Hazardous Location SpecificationClass I, Div 1, Group A, B, C, D
  • IP RatingIP67
  • Switch LocationTail
  • Beam ColourWhite
  • Beam Intensity Levels5,129 cd
  • FeaturesMount Allows For Clearance Around Face Shields, Goggles Or Other Helmet-Mounted Equipment., Mount Can Be Attached to Either Side of Helmet, Non-Slip Grip, Sharp Focused Flashlight Beam For Distance Illumination
  • Lighting TechnologyLED
  • Maximum Run Time10.5 hr
  • Overall Length5 5/8 in
  • Run Time Levels10.5 hr
  • SeriesX-Series
  • Battery Chemistry Alkaline
  • Battery Size AA
  • Includes Charger No
  • Body Colour Red
  • Number of Light Output Modes 1
  • Maximum Brightness 200 lm
  • Weight with Batteries 5.4 oz
  • Rechargeable No
  • Includes Secondary Light No
  • Drop Rating 2 m
  • Intrinsically Safe Yes
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 143 m
  • Brightness Levels 200 lm
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Mounting Location Helmet
  • Resistance Properties Chemical Resistant, Dustproof, Impact Resistant, Waterproof
  • Standards ATEX, cETLus, IECEx
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list