!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY RATED HEADLAMP,160 LM,IP67,LED

SAFETY RATED HEADLAMP,160 LM,IP67,LED

NIGHTSTICK

SAFETY RATED HEADLAMP,160 LM,IP67,LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY RATED HEADLAMP,160 LM,IP67,LED

SAFETY RATED HEADLAMP,160 LM,IP67,LED

NIGHTSTICK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.34 / EACH

EHC: EHC :
Min Qty 4 = $353.36

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BYCXPP5454GC
  • Mfr. Model # XPP-5454GC
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • ItemSafety-Rated Headlamp
  • Includes BatteriesYes
  • Number of Batteries3
  • Beam PatternFlood, Spot
  • Body MaterialPolymer
  • Maximum Beam Distance82 m
  • Run Time at Maximum Brightness5 hr
  • Battery LocationFront
  • Beam FocusFixed
  • Head AdjustabilityMulti-angle
  • Hazardous Location SpecificationClass I, Div 1, Group A, B, C, D
  • IP RatingIP67
  • Special Operating ModesNo Special Light Output
  • Switch TypePush Button
  • Beam Distance Levels60 m, 82 m, 94 m
  • Brightness Levels60 lm, 115 lm, 160 lm
  • Lamp Life50,000 hr
  • Lighting TechnologyLED
  • Manufacturer Warranty LengthLimited Lifetime
  • Mounting LocationHard Hat
  • Overall Width2 5/8 in
  • Run Time Levels3.5 hr, 5 hr, 5.25 hr, 16.25 hr
  • Battery Chemistry Alkaline
  • Battery Size AAA
  • Includes Charger No
  • Body Colour Green
  • Number of Light Output Modes 5
  • Maximum Brightness 160 lm
  • Weight with Batteries 3.4 oz
  • Rechargeable No
  • Includes Secondary Light Yes
  • Drop Rating 2 m
  • Intrinsically Safe Yes
  • Mount Type Clip
  • Switch Location Head
  • Beam Colour White
  • Beam Intensity Levels 882 cd, 1,668 cd, 1,711 cd
  • Features Adjustable Ratchet Tilt Head, Dual Switches Located On Top of Light, Dual-light (any spotlight and floodlight mode at same time) for maximum versatility, Integrated Stainless Steel Clip Attaches to Hard Hat Mounting Bracket (Included)
  • Lens Material Polycarbonate
  • Light Output Modes High, Low, Medium
  • Maximum Run Time 16.3 hr
  • Overall Height 2 1/8 in
  • Resistance Properties Chemical Resistant, Dustproof, Impact Resistant, Waterproof
  • Standards ANSI, ATE, cETLus, IECEx, UL Listed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list