!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY-RATED FLASHLIGHT, 60 LUMENS, 16 HOUR RUN TIME AT MAX. BRIGHTNESS, LED

SAFETY-RATED FLASHLIGHT, 60 LUMENS, 16 HOUR RUN TIME AT MAX. BRIGHTNESS, LED

STREAMLIGHT

SAFETY-RATED FLASHLIGHT, 60 LUMENS, 16 HOUR RUN TIME AT MAX. BRIGHTNESS, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY-RATED FLASHLIGHT, 60 LUMENS, 16 HOUR RUN TIME AT MAX. BRIGHTNESS, LED

SAFETY-RATED FLASHLIGHT, 60 LUMENS, 16 HOUR RUN TIME AT MAX. BRIGHTNESS, LED

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT66500
  • Mfr. Model # 66500
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 137
  • Shipping Weight 0.2 lbs

Product Details

This ProPolymer series safety-rated flashlight polymer and is designed for industrial use. In addition, it includes pocket clip, batteries. Plus it meets the standards for ANSI/NEMA FL 1 2009 Standard. It also has a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemSafety-Rated Flashlight
  • Battery SizeAAA
  • Number of Batteries2
  • Beam PatternSpot
  • Body MaterialPolymer
  • Number of Light Output Modes1
  • Maximum Brightness60 lm
  • Weight with Batteries1.9 oz
  • Beam FocusFixed
  • Drop Rating1 m
  • Intrinsically SafeYes
  • SeriesProPolymer
  • Switch LocationTail
  • ApplicationIndustrial
  • Beam Intensity Levels800 cd
  • Brightness Levels60 lm
  • Lamp Life50,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length5 3/8 in
  • Resistance PropertiesImpact Resistant, Water Resistant
  • StandardsAll Performance Claims Tested to ANSI/NEMA FL 1 2009 Standard, Meets Applicable European Community Directives
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 57 m
  • Run Time at Maximum Brightness 16 hr
  • Beam Colour White
  • Includes Secondary Light No
  • Hazardous Location Specification Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
  • IP Rating IPX4
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 57 m
  • Body Diameter 5/8 in
  • Includes Pocket Clip
  • Lens Material Polycarbonate
  • Maximum Run Time 16 hr
  • Power Source Battery
  • Run Time Levels 16 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list