UNISEX SAFETY RAINSUIT, ORANGE, L, 36 IN, PVC, HI-VIS, 0.45MM THICK, WELDED SEAMS
UNISEX SAFETY RAINSUIT, ORANGE, L, 36 IN, PVC, HI-VIS, 0.45MM THICK, WELDED SEAMS
PIONEER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This unisex orange safety rainsuit is size large/36 inch and is made out of PVC and elastic. It meets the standards for CSA Z96-22 Class 3 Level 2 and has high-visibility attributes. It includes a jacket, pants, and hood and features fire resistance, oil resistance, plus a zipper and snaps closure.
Technical Specs
Item Safety Rainsuit
Material PVC
High-Visibility Yes
ANSI Class CSA Z96-22 Class 3 Level 2
Style Rainsuit
Lining Material Polyester
Features Fire Resistant
Includes Hood Yes
Number of Coat Pockets 0
Number of Pants Pockets 0
Inseam 32 in
Insulated for Cold Conditions Yes
Maximum Waist Size 38 in
Standards CSA Z96-22 Class 3 Level 2
Minimum Waist Size 36 in
Breathable Fabric No
Cuff Style Adjustable Snap
Includes Jacket, Pants, Hood
Includes Suspenders Yes
Reflective Stripe Border Type Hi-Vis Yellow
Size-Body Type Regular
Colour Orange
Hood Style Detachable
Size L
Fly Closure Type Zipper/Snap
Includes Lining Yes
Thickness 0.45mm
Will Fit Over Boots Yes
Hood Features Detachable
ANSI Type CSA Z96-22 Class 3 Level 2
Jacket Entry Closure Type Zipper/Snap
Back Stripe Pattern X
Maximum Chest Size 44 in
Back Type Elastic
Minimum Chest Size 42 in
Ankle Type Open
Collar Style Hood
Gender Unisex
Includes Belt Loops No
Pass Through Pockets No
Seam Style Welded
Waist Closure Elastic
Country of Origin China
(subject to change)