!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY OVERALLS,FR/ARC RATED,HV ORANGE,M

SAFETY OVERALLS,FR/ARC RATED,HV ORANGE,M

PIONEER

SAFETY OVERALLS,FR/ARC RATED,HV ORANGE,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY OVERALLS,FR/ARC RATED,HV ORANGE,M

SAFETY OVERALLS,FR/ARC RATED,HV ORANGE,M

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $453.43 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JCKV2560351M
  • Mfr. Model # V2560351-M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.26 lbs

Technical Specs

  • ItemSafety Overall
  • ATPV Rating40 cal/cm²
  • Closure Type2-Way Zipper with Brass Snap Storm Placket
  • Fabric Weight10 oz
  • High-VisibilityYes
  • Includes SuspendersYes
  • Lining MaterialCotton
  • Maximum Chest Size40 in
  • Number of Outside Pockets4
  • SizeM
  • Garment TypeSafety Overall
  • CSA Class 2
  • Arc Flash PPE Category 4
  • Colour Hi-Vis Orange
  • Features Hammer Loop, Leg/Boot Zippers, Radio Clip Strap
  • Includes Lining Yes
  • Insulated for Cold Conditions Yes
  • Material Trade Name Cotton, High Tenacity Nylon
  • Minimum Chest Size 38 in
  • Series V2560351
  • Standards ARC 4, ASTM F1506-20A, ATPV 40 cal/cm², CSA Z462-24, NFPA 2112-2023 Certified to UL, NFPA 70E-24, CGSB 155.20-2017, TPP 13.7 cal/cm
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list