!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY OVERALL,4XL

SAFETY OVERALL,4XL

PIONEER

SAFETY OVERALL,4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY OVERALL,4XL

SAFETY OVERALL,4XL

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $248.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JCKV25704704XL
  • Mfr. Model # V2570470-4XL
  • UNSPSC # 53102100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.54 lbs

Technical Specs

  • ItemSafety Hoodie
  • CSA Class1
  • ColourBlack
  • FeaturesStarTech(R) FR Reflective Tape
  • Garment TypeSafety Hoodie
  • Hood StyleDetachable Snap
  • Number of Outside Pockets2
  • Size4XL
  • Total Number of Pockets2
  • SeriesV2570470
  • ATPV Rating 22 cal/sq cm
  • Arc Flash PPE Category 2
  • Fabric Weight 12 oz
  • Closure Type Non-Locking Zipper
  • Hazard Type Flame-Resistant
  • Includes Hood Yes
  • Protection Type Flame-Resistant
  • Standards ANSI/ISEA 107-2020, ASTM F1506-20A, CSA Z462-2021, NFPA 70E-2021
  • Zipper Material Brass
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list