!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY KNIFE,FOOD INDUSTRY,AMBIDEXTROUS,FIXED BLADE,NAVY,4 3/4X1 1/2X1/8 IN,STAINLESS STEEL,PLASTIC

SAFETY KNIFE,FOOD INDUSTRY,AMBIDEXTROUS,FIXED BLADE,NAVY,4 3/4X1 1/2X1/8 IN,STAINLESS STEEL,PLASTIC

MARTOR

SAFETY KNIFE,FOOD INDUSTRY,AMBIDEXTROUS,FIXED BLADE,NAVY,4 3/4X1 1/2X1/8 IN,STAINLESS STEEL,PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY KNIFE,FOOD INDUSTRY,AMBIDEXTROUS,FIXED BLADE,NAVY,4 3/4X1 1/2X1/8 IN,STAINLESS STEEL,PLASTIC

SAFETY KNIFE,FOOD INDUSTRY,AMBIDEXTROUS,FIXED BLADE,NAVY,4 3/4X1 1/2X1/8 IN,STAINLESS STEEL,PLASTIC

MARTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTA145007.16
  • Mfr. Model # 145007.16
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This food industry grade, ambidextrous safety knife has a navy blue handle made of metal-infused fibreglass reinforced plastic. The fixed blade is made of stainless steel. This knife measures 4 3/4 length x 1 1/2 width x 1/8 inches thick and has a double-sided blade for multiple uses.

Technical Specs

  • ItemSafety Knife
  • Left/Right HandAmbidextrous
  • Blade OperationFixed Blade
  • Overall Length4-3/4"
  • Handle ColourNavy Blue
  • Number of Blades Included1
  • Overall Width1-1/2"
  • FeaturesConcealed Blade for High Level of Safety, Durable Body Made of Metal Infused Plastic for Detectability, Double Sided Head for Multiple Uses, Cuts Material Up to 1/8" Thick, Stainless Blade for Cleanliness
  • StandardsGS Certified
  • Disposable Yes
  • Metal Detectable Yes
  • Blade Change Non-Changeable
  • Blade Material Stainless Steel
  • Handle Material Metal Infused Fiberglass Reinforced Plastic
  • Tether Style Tether Ready
  • Overall Thickness 1/8"
  • Application Food Industry

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list