!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY KNIFE,METAL HANDLE,GREEN/SILVER

SAFETY KNIFE,METAL HANDLE,GREEN/SILVER

PACIFIC HANDY CUTTER, INC

SAFETY KNIFE,METAL HANDLE,GREEN/SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
SAFETY KNIFE,METAL HANDLE,GREEN/SILVER

SAFETY KNIFE,METAL HANDLE,GREEN/SILVER

PACIFIC HANDY CUTTER, INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.76 / EACH

EHC: EHC :
Min Qty 11 = $382.36

Compliance and Restrictions

  • None

This product must be purchased in quantities of 11 or more and in multiples of 10. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PHCE13206-9
  • Mfr. Model # E13206-9
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • ItemSafety Knife
  • Blade TipRounded
  • Blade Projection Length1 1/16 in
  • Number of Blades Included1
  • Handle MaterialMetal
  • Hand OrientationAmbidextrous
  • Tether ReadyYes
  • Blade Type IncludedStraight
  • Includes Pocket ClipNo
  • Overall Length7 in
  • Manufacturer Model Number of Included BladeB11119-9
  • ApplicationIndustrial
  • Blade OperationRetractable
  • For Cutting CardboardYes
  • For Cutting FabricNo
  • For Cutting PaperYes
  • For Cutting RubberYes
  • Knife TypeSafety Knife
  • Blade Change Method Slide Release Button
  • Blade Material Carbon Steel
  • Grip Type Rubberized
  • Number of Blades Stored 1
  • Handle Colour Green, Silver
  • Handle Style Ergonomic
  • Metal Detectable No
  • Other Material Applications Carpet, Double-walled Corrugate, Foam, Gaylords, Shrink Wrap, Single-walled Corrugate, Tape, Triple-walled Corrugate, Twine, Yarn, Zip Ties
  • Overall Thickness 0.85 in
  • Overall Width 3/4 in
  • Replaceable Blade Yes
  • Blade Edge Type Straight
  • Blade Shape Straight
  • For Cutting Cork Yes
  • For Cutting Leather Yes
  • For Cutting Plastic Yes
  • Includes Blade
  • Retractable Blade Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories