!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY KNIFE, STEEL, BLACK/BLUE, SILVER ERGONOMIC ALUMINUM HANDLE, TEXTURED GRIP, BLADE INCLUDED, 155 MM L X 18 MM W

SAFETY KNIFE, STEEL, BLACK/BLUE, SILVER ERGONOMIC ALUMINUM HANDLE, TEXTURED GRIP, BLADE INCLUDED, 155 MM L X 18 MM W

MARTOR

SAFETY KNIFE, STEEL, BLACK/BLUE, SILVER ERGONOMIC ALUMINUM HANDLE, TEXTURED GRIP, BLADE INCLUDED, 155 MM L X 18 MM W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY KNIFE, STEEL, BLACK/BLUE, SILVER ERGONOMIC ALUMINUM HANDLE, TEXTURED GRIP, BLADE INCLUDED, 155 MM L X 18 MM W

SAFETY KNIFE, STEEL, BLACK/BLUE, SILVER ERGONOMIC ALUMINUM HANDLE, TEXTURED GRIP, BLADE INCLUDED, 155 MM L X 18 MM W

MARTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.26 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG147T35
  • Mfr. Model # 122001.02
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

This safety knife has a width of 18 mm, and a length of 155 mm. The aluminum handle is black/blue/silver with an ergonomic style/type. In addition, it is made of steel and is tether ready. This safety knife is designed for: industrial, PVC, slabbing material off a roll, stretch and shrink foil, tape, wrapping, yarn and includes 4 cutting edge blade blades, and one blade.

Technical Specs

  • ItemSafety Knife
  • Blade TipStandard
  • Blade Projection Length9 mm
  • Number of Blades Included1
  • Handle MaterialAluminum
  • Hand OrientationAmbidextrous
  • Tether ReadyTether Ready
  • Blade Type Included4 Cutting Edge Blade
  • Includes Pocket ClipPocket Clip Not Included
  • Overall Length155 mm
  • Manufacturer Model Number of Included Blade92
  • ApplicationIndustrial
  • Blade OperationRetractable
  • Blade ShapeStraight
  • For Cutting CorkNot For Cutting Cork
  • For Cutting LeatherNot For Cutting Leather
  • For Cutting PlasticFor Cutting Plastic
  • Knife TypeSafety Knife
  • Retractable BladeRetractable Blade
  • Blade Change Method Button
  • Blade Material Steel
  • Grip Type Textured
  • Number of Blades Stored 1
  • Handle Colour Black, Blue, Silver
  • Handle Style Ergonomic
  • Metal Detectable Not Metal Detectable
  • Other Material Applications PVC, Slabbing Material Off a Roll, Stretch and Shrink Foil, Tape, Wrapping, Yarn
  • Overall Thickness 0.71 in
  • Overall Width 18 mm
  • Replaceable Blade Replaceable Blade
  • Blade Edge Type Bevelled
  • Blade Positions 1
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber Not For Cutting Rubber
  • Package Quantity 1
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list