!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY KNIFE, 5½ IN OVERALL L, TEXTURED, ¾ IN OVERALL W, METAL, SILVER, QUICK-CHANGE

SAFETY KNIFE, 5½ IN OVERALL L, TEXTURED, ¾ IN OVERALL W, METAL, SILVER, QUICK-CHANGE

OLFA

SAFETY KNIFE, 5½ IN OVERALL L, TEXTURED, ¾ IN OVERALL W, METAL, SILVER, QUICK-CHANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY KNIFE, 5½ IN OVERALL L, TEXTURED, ¾ IN OVERALL W, METAL, SILVER, QUICK-CHANGE

SAFETY KNIFE, 5½ IN OVERALL L, TEXTURED, ¾ IN OVERALL W, METAL, SILVER, QUICK-CHANGE

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.87 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OLFSK14
  • Mfr. Model # 1134049
  • UNSPSC # 27111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.135 lbs

Product Details

This safety knife has a width of ¾ inch, and a length of 5½ inch. The metal handle is silver and has a straight style/type. In addition, it is made of stainless steel and is tether ready. This safety knife is designed for: multipurpose use, 3-ply corrugate, cardboard, films, foam, foil, paper, polystyrene, tape and includes blade, rounded tip safety blade blades, and one blade.

Technical Specs

  • ItemSafety knife
  • Blade TipRounded
  • Blade Projection Length9/16 in
  • Number of Blades Included1
  • Handle MaterialMetal
  • Hand OrientationAmbidextrous
  • Tether ReadyTether Ready
  • Blade Type IncludedRounded Tip Safety Blade
  • Includes Pocket ClipPocket Clip Not Included
  • Overall Length5 1/2 in
  • Manufacturer Model Number of Included BladeSKB-2S-R/10B
  • ApplicationMultipurpose
  • Blade Positions1
  • For Cutting CorkFor Cutting Cork
  • For Cutting LeatherNot For Cutting Leather
  • For Cutting PlasticFor Cutting Plastic
  • IncludesBlade
  • Package Quantity1
  • Blade Change Method Quick-Change
  • Blade Material Stainless Steel
  • Grip Type Textured
  • Number of Blades Stored 0
  • Handle Colour Silver
  • Handle Style Straight
  • Metal Detectable Metal Detectable
  • Other Material Applications 3-Ply Corrugate, Cardboard, Films, Foam, Foil, Paper, Polystyrene, Tape
  • Overall Thickness 0.5 in
  • Overall Width 3/4 in
  • Replaceable Blade Replaceable Blade
  • Blade Operation Automatic Retracting
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric Not For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber Not For Cutting Rubber
  • Knife Type Retractable Safety Knife
  • Retractable Blade Retractable Blade
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list