!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY KNIFE, 6 IN OVERALL L, TEXTURED, 2 IN OVERALL W, METAL, BLACK/BLUE, TOOLS NEEDED

SAFETY KNIFE, 6 IN OVERALL L, TEXTURED, 2 IN OVERALL W, METAL, BLACK/BLUE, TOOLS NEEDED

WESTWARD

SAFETY KNIFE, 6 IN OVERALL L, TEXTURED, 2 IN OVERALL W, METAL, BLACK/BLUE, TOOLS NEEDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY KNIFE, 6 IN OVERALL L, TEXTURED, 2 IN OVERALL W, METAL, BLACK/BLUE, TOOLS NEEDED

SAFETY KNIFE, 6 IN OVERALL L, TEXTURED, 2 IN OVERALL W, METAL, BLACK/BLUE, TOOLS NEEDED

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.64 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW1YJD2
  • Mfr. Model # 1YJD2
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 332
  • Shipping Weight 0.35 lbs

Product Details

This safety knife has a width of 2 inch, and a length of 6 inch. The metal handle is black/blue and has a contoured style/type. In addition, it is made of steel. This safety knife is designed for: multipurpose use, and includes two replaceable blades, safety recessed blades, and three blades.

Technical Specs

  • ItemSafety Knife
  • Blade TipStandard
  • Blade Projection Length2 3/8 in
  • Number of Blades Included3
  • Handle MaterialMetal
  • Hand OrientationAmbidextrous
  • Metal DetectableMetal Detectable
  • Includes Pocket ClipPocket Clip Not Included
  • Overall Length6 in
  • Replaceable BladeReplaceable Blade
  • Blade OperationAutomatic Retracting
  • Blade ShapeContoured
  • For Cutting CorkNot For Cutting Cork
  • For Cutting LeatherNot For Cutting Leather
  • For Cutting PlasticNot For Cutting Plastic
  • Includes(2) Replaceable Blades
  • Package Quantity1
  • Blade Change Method Tools Needed
  • Blade Material Steel
  • Grip Type Textured
  • Number of Blades Stored 2
  • Handle Colour Black, Blue
  • Handle Style Contoured
  • Blade Type Included Safety Recessed
  • Overall Thickness 0.88 in
  • Overall Width 2 in
  • Application Multipurpose
  • Blade Positions 1
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric Not For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber Not For Cutting Rubber
  • Knife Type Safety Knife
  • Retractable Blade Retractable Blade
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list