!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLOVES, L, BLACK/BLUE, 10 IN, SEAMLESS KNIT WRIST, HPPE/POLYURETHANE

SAFETY GLOVES, L, BLACK/BLUE, 10 IN, SEAMLESS KNIT WRIST, HPPE/POLYURETHANE

HEXARMOR

SAFETY GLOVES, L, BLACK/BLUE, 10 IN, SEAMLESS KNIT WRIST, HPPE/POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLOVES, L, BLACK/BLUE, 10 IN, SEAMLESS KNIT WRIST, HPPE/POLYURETHANE

SAFETY GLOVES, L, BLACK/BLUE, 10 IN, SEAMLESS KNIT WRIST, HPPE/POLYURETHANE

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.89 / PAIR

EHC: EHC :
Min Qty 12 = $190.68

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX3020L
  • Mfr. Model # 3020-L (9)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These ANSI/ISEA/EN-certified, black/blue, large safety gloves have a 10-inch length with HPPE and polyurethane. They have a seamless knit wrist, a reinforced thumb crotch, and touch screen compatibility. They are resistant to cuts, punctures, abrasion, and impact.

Technical Specs

  • ItemSafety Glove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion LevelNot Tested
  • StandardsANSI/ISEA
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Includes Reinforced Thumb CrotchYes
  • Size- Numeric9
  • Glove Length10 in
  • Glove Lining MaterialPolyethylene
  • Glove Coating FinishTextured
  • SeriesHelix
  • Touchscreen CompatibleYes
  • ANSI/ISEA Abrasion CyclesNot Tested
  • ANSI/ISEA Puncture Force8 N
  • ColourBlack, Blue
  • Palm MaterialPolyurethane
  • ANSI/ISEA Cut Level A5
  • Knit Material Polyethylene, Polyurethane
  • Hand Protection Style Glove
  • Glove Hand Style Left and Right
  • Glove Coating Material Polyurethane
  • Latex-Free No
  • Glove Coating Coverage Palm
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Glove Features Touchscreen Compatible
  • Thickness 15 ga
  • Silicone-Free No
  • ANSI/ISEA Cut Load 2,396 g
  • ANSI/ISEA Puncture Level 4
  • Impact Protection Coverage Fingers, Knuckles
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list