!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ACTIVARMR 80-400 SAFETY GLOVES, 7, ANSI/ISEA ABRASION LEVEL 4, HI-VIS YLW, LATEX

ACTIVARMR 80-400 SAFETY GLOVES, 7, ANSI/ISEA ABRASION LEVEL 4, HI-VIS YLW, LATEX

POWERPLEX

ACTIVARMR 80-400 SAFETY GLOVES, 7, ANSI/ISEA ABRASION LEVEL 4, HI-VIS YLW, LATEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACTIVARMR 80-400 SAFETY GLOVES, 7, ANSI/ISEA ABRASION LEVEL 4, HI-VIS YLW, LATEX

ACTIVARMR 80-400 SAFETY GLOVES, 7, ANSI/ISEA ABRASION LEVEL 4, HI-VIS YLW, LATEX

POWERPLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.11 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL80-400-7
  • Mfr. Model # 80-400-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 877
  • Shipping Weight 0.27 lbs

Product Details

These yellow safety gloves have a natural rubber latex coating and are rated ANSI/ISEA Cut Level A3. They have a knit cuff, an EN 388 Rating of 2231C, and a maximum temperature of 480 Degrees F. They feature high-visibility, cut and abrasion protection, reinforced grip, optimized insulation, ergonomic design, and superior fit.

Technical Specs

  • ItemSafety Gloves
  • ANSI/ISEA Abrasion Level4
  • EN 388 Rating2231C
  • EN 511 Rating20
  • Glove Coating MaterialNatural Rubber Latex
  • Latex-FreeNo
  • Maximum Temperature480 Degrees F
  • Glove Length10 in to 12 in
  • Glove Lining MaterialAcrylic Terry Loop
  • Glove Coating FinishCrinkle
  • Glove FeaturesHigh-Visibility, Cut and Abrasion Protection, Reinforced Grip, Optimized Insulation, Ergonomic Design, Superior Fit and Comfort, Flexibility and Dexterity
  • Silicone-FreeNo
  • ANSI/ISEA Cut Level A3
  • EN 407 Contact Heat Level X2XXXX
  • Standards ANSI ABR 4,ANSI Cut A3,CE Number 0493,Category III,EN 388:2016 2231C,EN407:2020 X2XXXX,EN 511:2006 020,EN ISO 21420:2020,REACH Compliant
  • Palm Type Coated
  • Cuff Style Knit
  • Glove Coating Coverage Palm
  • Size- Numeric 7
  • Glove Construction Seamless Knit
  • Glove Coating Colour Blue
  • Minimum Temperature 5 Degrees F Extended Contact and -22 Degrees F Intermittent/Short Contact
  • Series ACTIVARMR 80-400
  • Colour Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list